Shop All Electric Radiant Floor Heat
Zoro Select
Digital Thermostat, 40 to 95F
Mfr # 6MJW6
Zoro # G3745515
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Control Range 40 to 95 Degrees F
- Programs per Week 7-Day Programmable
- Includes Sensor
- Display Digital Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MJW6
- Zoro # G3745515
- UPC # 190735543269
- Country of Origin China
- Category Electric Radiant Floor Heat
Details
Item | Digital Thermostat |
Heater Voltage | 120VAC |
Control Range | 40 to 95 Degrees F |
Programs per Week | 7-Day Programmable |
Includes | Sensor |
Display | Digital Display |
Control Type | Thermostat |
Sensor Type | 2-Wire, 10' Lead Wire |
Voltage | 120 |
Color | White |
Description
Digital Thermostat, 120, Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW (13R103)
- RHEEM Pressure Switch, -1.5" WC, SPST (42-24196-84)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- 3M CUNO Filter Cartridge Ice190-S System (HF90-S)
- ZORO SELECT Electric Floor Heating Kit, 100 sq. ft. (6MJW5)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- HART & COOLEY Hart & Cooley 6HSRKS Chimney Kit - 6 in. (6HSRKS)
- THERMOSOFT Electric Floor Heating Mat, 14 ft. L (WW14-240)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- Zoro Select Electric Heaters & Accessories