Shop All Sound Level Meters
Zoro Select
Digital Sound Level Meter, A Weighted
Mfr # 5URG3
Zoro # G0719993
original price:
$69.29
5% off
new price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- dB Range 40 to 130 dB
- Frequency Range 31.5 Hz to 4 kHz
- Frequency Weighting A
- Accuracy +/-3.5 dB
- Response Time Fast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5URG3
- Zoro # G0719993
- UPC # 190735533659
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Details
Item | Sound Level Meter |
dB Range | 40 to 130 dB |
Frequency Range | 31.5 Hz to 4 kHz |
Frequency Weighting | A |
Accuracy | +/-3.5 dB |
Response Time | Fast |
Display | 2000 count LCD |
Includes | 9V Battery, Instructions |
Resolution | 0.1 db |
Sound Meter Type | Sound Level Meter |
Minimum Sound Level Measurement | 40 dB |
Maximum Sound Level Measurement | 130 dB |
Minimum Frequency Measurement | 31.5 Hz |
Product Type | Sound Level Meter |
Sound Level Measurement Accuracy | +/-3.5 dB |
Maximum Frequency Measurement | 4 kHz |
Digital Display Screen Type | LCD |
Sound Level Measurement Resolution | 0.1 dB |
Battery Voltage | 9V |
Batteries Included | Yes |
Description
Sound Level Meter, Includes 9V Battery, Instructions, Digital Display Screen Type LCD, Frequency Weighting A, Maximum Frequency Measurement 4 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 40 dB, Sound Level Measurement Accuracy +/-3.5 dB, Sound Level Measurement Resolution 0.1 dB, Product Type Sound Level Meter, Response Time Fast, Manufacturer Warranty Length 1 yr, Battery Size 9V, Batteries Included Yes, Battery Voltage 9V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-CERT)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2005-ASF)
- CHAMPION SPORTS Stopwatch Set, Colors, Water/Shock Res, PK6 (910SET)
- SPRAYON Anti-Static Spray, 11.5 Oz (SC0610000)
- ZORO SELECT Digital Sound Level Meter, C Weighted (5URG4)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- PCE INSTRUMENTS Class 1 Sound Level Data Logger, With GPS (PCE-432)
- PCE INSTRUMENTS SPL Meter, 30 to 130 dBA (PCE-SLT)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- EXTECH Sound Meter/Datalogger (SDL600)
- KERN Sound level meter - class II 14 dB - 136 (SW 2000)
- Zoro Select Sound Level Meters