Shop All Pressure Gauges
Zoro Select
Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black
Mfr # 23V727
Zoro # G4643317
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Stainless Steel
- Gauge Application For Dry Air & Gases
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23V727
- Zoro # G4643317
- UPC # 190735430453
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Description
Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 1/2 in, Lens Material ABS, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Ceramic, Socket Material 316L Stainless Steel, Sensor Type Piezoresistor, Process Connection Type NPT, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Data Logging Anemometer, 100 to 3940 fpm (AN340)
- SPERRY TESTER CONTINUITY (CT6101)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B100)
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- ZORO SELECT Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black (23V730)
- ZORO SELECT Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (18C791)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FME2)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP8)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL130)
- Zoro Select Pressure Gauges