Shop All Panel Mount Thermometers
Zoro Select
Digital Panel Mount, NTC, -58 to 158, Width: 4 in
Mfr # 13E396
Zoro # G4062737
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style NTC Thermistor
- Response Time 1 sec
- Sensor Length 1.25 in
- Sensor Dia. 13/64 in
- Thermometer Power Source Solar With AAA Battery Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13E396
- Zoro # G4062737
- UPC # 190735386569
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.25 in |
Sensor Dia. | 13/64 in |
Height | 1 in |
Width | 4 in |
Sensor Wire Length | 3 ft |
Cable Length | 3 ft |
Overall Dimensions | 4.45 in L x 4 in W x 1 in H |
Probe Length | 1.25 in |
Overall Width | 4 in |
Overall Depth | 0.6 in |
Overall Height | 1 in |
Display Size | 0.4 in H x 1.34 in W |
Digit Height | 0.4 in |
Display Height | 0.4 in |
Probe Diameter | 0.203 in |
Display Width | 1.34 in |
Overall Length | 4.45 in |
Manufacturer Warranty Length | 3 yr |
Description
Surface-Mount Refrigeration Thermometer, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Primary Scale Temperature, Plate Style Single-Gang, 0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height, 1 1/4 in RTD Probe with 3 ft Cable, Includes NIST-Traceable Certificate No, LCD Display, Included Probe Types 1 1/4 in x 1 1/4 in RTD Probe with 3 ft Cable, 4.45 in L x 4 in W x 1 in H, (1) AAA, Celsius, Fahrenheit, Surface-Mount Refrigeration Digital Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Cooper 1" Pocket Test Thermometer (1246-02-1)
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (MG1-30-A-9V-R)
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Red, Each (WAG036-R)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U661)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U660)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- Zoro Select Panel Mount Thermometers