Shop All Panel Mount Thermometers
Zoro Select
Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in
Mfr # 13E395
Zoro # G4036523
original price:
$18.55
10% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style NTC Thermistor
- Response Time 1 sec
- Sensor Length 1.25 in
- Sensor Dia. 1 1/4 in
- Thermometer Power Source Solar With AAA Battery Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13E395
- Zoro # G4036523
- UPC # 190735386552
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.25 in |
Sensor Dia. | 1 1/4 in |
Sensor Wire Length | 5 ft |
Width | 4 in |
Height | 1 in |
Display Width | 1.34 in |
Display Height | 0.4 in |
Overall Length | 4.45 in |
Probe Length | 1.25 in |
Cable Length | 5 ft |
Overall Width | 4 in |
Display Size | 0.4 in H x 1.34 in W |
Digit Height | 0.4 in |
Overall Depth | 0.6 in |
Probe Diameter | 1.25 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 1 in |
Overall Dimensions | 4.45 in L x 4 in W x 1 in H |
Description
Surface-Mount Refrigeration Thermometer, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Primary Scale Temperature, Plate Style Single-Gang, 0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height, 1 1/4 in RTD Probe with 5 ft Cable, Includes NIST-Traceable Certificate No, LCD Display, Included Probe Types 1 1/4 in x 1 1/4 in RTD Probe with 5 ft Cable, 4.45 in L x 4 in W x 1 in H, (1) AAA, Celsius, Fahrenheit, Surface-Mount Refrigeration Digital Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MG1-100-A-9V-R)
- PIC GAUGES Low Pressure Gauge, 4", 0-5psi, 1/2"LM, SS (LP1-SS-402-5PSI)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L100#-)
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U620)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 in (1EPE4)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U604)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U654)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 1/2 in (1EPF1)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F, Tube Length: 60 in (12U637)
- Zoro Select Panel Mount Thermometers