Shop All Panel Mount Thermometers
Zoro Select
Digital Panel Mount, NTC, -58 to 158, Mounting: Surface
Mfr # 13E397
Zoro # G4056866
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style NTC Thermistor
- Response Time 1 sec
- Sensor Length 1.25 in
- Sensor Dia. 1/4 in
- Thermometer Power Source Solar With AAA Battery Back-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13E397
- Zoro # G4056866
- UPC # 190735386576
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.25 in |
Sensor Dia. | 1/4 in |
Sensor Wire Length | 2 ft |
Width | 4 in |
Height | 1 in |
Overall Width | 4 in |
Overall Length | 4.45 in |
Display Size | 0.4 in H x 1.34 in W |
Manufacturer Warranty Length | 3 yr |
Overall Height | 1 in |
Probe Diameter | 1.25 in |
Display Width | 1.34 in |
Digit Height | 0.4 in |
Cable Length | 2 ft |
Display Height | 0.4 in |
Probe Length | 1.25 in |
Overall Depth | 0.6 in |
Overall Dimensions | 4.45 in L x 4 in W x 1 in H |
Description
Surface-Mount Refrigeration Thermometer, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, Primary Scale Temperature, Plate Style Single-Gang, 0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height, 1 1/4 in RTD Probe with 2 ft Cable, Includes NIST-Traceable Certificate No, LCD Display, Included Probe Types 1 1/4 in x 1 1/4 in RTD Probe with 2 ft Cable, 4.45 in L x 4 in W x 1 in H, (1) AAA, Celsius, Fahrenheit, Surface-Mount Refrigeration Digital Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Combustible Gas Detector, Alarm (LDC-4000)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 030 P (SG5-G0322N)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402G)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U621)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (13G216)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300 F (12U652)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE9)
- ACURITE Analog Thermometer, 5" Dial Size (00346A3)
- Zoro Select Panel Mount Thermometers