Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, Process, 4 to 20mA DC
Mfr # 12G525
Zoro # G4275433
original price:
$56.52
9% off
new price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Process
- Input Range 4 to 20mADC
- Display Span 0 to 100%
- Accuracy +/-0.2% of reading +/-1Count
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G525
- Zoro # G4275433
- UPC # 190735384190
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | Process |
Input Range | 4 to 20mADC |
Display Span | 0 to 100% |
Accuracy | +/-0.2% of reading +/-1Count |
Display Digits | 3-1/2 in |
Includes | Instructions |
Footnotes | 6 |
Power Required | 85-250V AC |
Excitation | No |
Style | 24x72 |
Display | Red LCD |
Process Connection | No |
Fits | 3/64 DIN |
Connector Type | Screw Terminal |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Process, Input Range 4 to 20mADC, Accuracy +/-0.2 Percent of reading +/-1Count, Display Span 0 to 100 Percent, Display Digits 3-1/2 in, Red LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- TEST PRODUCTS INTL IR Temp Tester, Key Ring Style (368)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901458UC)
- PIC GAUGES Gauge, 4", 0/100psi, 1/4"LM, SS (PRO-301D-404E-01)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G498)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G475)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- Zoro Select Digital Panel Meters