Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, Process, 0 to10 VDC
Mfr # 12G514
Zoro # G4268722
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Process
- Input Range 0 to 10V DC
- Accuracy +/-0.2% of reading +/-1count
- Display Span 0 to 100%
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G514
- Zoro # G4268722
- UPC # 190735384152
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | Process |
Input Range | 0 to 10V DC |
Accuracy | +/-0.2% of reading +/-1count |
Display Span | 0 to 100% |
Display Digits | 3-1/2 in |
Includes | Instructions |
Display | Gray LCD |
Connector Type | Screw Terminal |
Process Connection | No |
Power Required | 85-250V AC |
Excitation | No |
Fits | 3/64 DIN |
Style | 24x72 |
Footnotes | 6 |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Process, Input Range 0 to 10V DC, Accuracy +/-0.2 Percent of reading +/-1count, Display Span 0 to 100 Percent, Display Digits 3-1/2 in, Gray LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- FLUKE Test Leads, Black/Red, CAT II 600V (Fluke-TL40)
- OAKTON Oakton Conductivity and TDS Standar, PK5 (00653-35)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC141)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- ZORO SELECT Digital Panel Meter, Frequency, 20-199.9Hz (12G512)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- Zoro Select Digital Panel Meters