Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, Frequency, 20-199.9Hz
Mfr # 12G512
Zoro # G4272947
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Frequency
- Input Range 20 to 199.9Hz
- Display Span 20 to 199.9
- Accuracy +/-0.2% of I/P +/-0.2Hz
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G512
- Zoro # G4272947
- UPC # 190735384138
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | Frequency |
Input Range | 20 to 199.9Hz |
Display Span | 20 to 199.9 |
Accuracy | +/-0.2% of I/P +/-0.2Hz |
Display Digits | 3-1/2 in |
Includes | Instructions |
Style | 24x72 |
Display | Gray LCD |
Excitation | No |
Process Connection | No |
Power Required | 85-250V AC |
Connector Type | Screw Terminal |
Fits | 3/64 DIN |
Shop By | Closeouts |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, Frequency, Input Range 20 to 199.9Hz, Accuracy +/-0.2 Percent of I/P +/-0.2Hz, Display Span 20 to 199.9, Display Digits 3-1/2 in, Gray LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX21)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G514)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G507)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 5Arms (M23510460)
- Zoro Select Digital Panel Meters