Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, DC Voltage, 0-200VDC
Mfr # 12G507
Zoro # G4276395
original price:
$60.06
16% off
new price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 0 to 200V DC
- Display Span 1999
- Accuracy +/-0.1% of reading +/-1Count
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G507
- Zoro # G4276395
- UPC # 190735384107
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 0 to 200V DC |
Display Span | 1999 |
Accuracy | +/-0.1% of reading +/-1Count |
Display Digits | 3-1/2 in |
Display | Gray LCD |
Process Connection | No |
Excitation | No |
Style | 24x72 |
Includes | Instructions |
Power Required | 85-250V AC |
Fits | 3/64 DIN |
Connector Type | Screw Terminal |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Voltage, Input Range 0 to 200V DC, Accuracy +/-0.1 Percent of reading +/-1Count, Display Span 1999, Display Digits 3-1/2 in, Gray LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10-100 Flowmeter (RMB-85-SSV)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G476)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G517)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G474)
- DWYER INSTRUMENTS Programmable Panel Meter, Smart Prgm Panel Mtr (SPPM-24-C)
- Zoro Select Digital Panel Meters