Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Voltage, 0-250 VAC
Mfr # 12G488
Zoro # G4271872
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Input Range 0 to 270V AC
- Display Span 19999
- Accuracy +/-0.5% of reading +/-5count
- Display Digits 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G488
- Zoro # G4271872
- UPC # 190735384022
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Voltage |
Input Range | 0 to 270V AC |
Display Span | 19999 |
Accuracy | +/-0.5% of reading +/-5count |
Display Digits | 4.5 |
Footnotes | 1 |
Connector Type | Screw Terminal |
Power Required | 85-250V AC |
Includes | Instructions |
Process Connection | No |
Style | 24x72 |
True RMS | Yes |
Fits | 3/64 DIN |
Display | Gray LCD |
Excitation | No |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 270V AC, Accuracy +/-0.5 Percent of reading +/-5count, Display Span 19999, Display Digits 4.5, Gray LCD Display, True RMS Yes, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 30psi (R3030)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G498)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXP0000)
- Zoro Select Digital Panel Meters