Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Voltage, 0-200 VAC
Mfr # 12G485
Zoro # G4261835
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Input Range 0 to 200V AC
- Display Span 1999
- Accuracy +/-0.5% of reading +/-5count
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G485
- Zoro # G4261835
- UPC # 190735384008
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Voltage |
Input Range | 0 to 200V AC |
Display Span | 1999 |
Accuracy | +/-0.5% of reading +/-5count |
Display Digits | 3-1/2 in |
Includes | Instructions |
Process Connection | No |
Footnotes | 1 |
Style | 24x72 |
Display | Red LCD |
Excitation | No |
Fits | 3/64 DIN |
True RMS | Yes |
Connector Type | Screw Terminal |
Power Required | 85-250V AC |
Shop By | Closeouts |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 200V AC, Accuracy +/-0.5 Percent of reading +/-5count, Display Span 1999, Display Digits 3-1/2 in, Red LCD Display, True RMS Yes, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Syphon, 40 Welded Steel (SSP525)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208C)
- SIMPSON ELECTRIC Digital Panel Meter, Frequency (F35-1-91-0)
- GENERAL TOOLS Temperature Humidity Meter (EP8703)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- TSURUGA Digital Other Panel Meter (482A-02-3-BP)
- Zoro Select Digital Panel Meters