Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Current, 0-5 AC A
Mfr # 12G482
Zoro # G4259227
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5A AC
- Accuracy +/-0.5% of range + 1 Digit
- Display Span 0 to 40/400
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G482
- Zoro # G4259227
- UPC # 190735383971
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5A AC |
Accuracy | +/-0.5% of range + 1 Digit |
Display Span | 0 to 40/400 |
Display Digits | 3-1/2 in |
Use With | External 5A AC Current Transformer |
Excitation | No |
Connector Type | Screw Terminal |
Fits | 1/8 DIN |
Display | Red LED |
Style | 48x96 |
True RMS | Yes |
Footnotes | 1,4,6 |
Includes | Instructions |
Power Required | 40V-300V AC/V DC |
Process Connection | No |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 0 to 40/400, Display Digits 3-1/2 in, RED LED Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40V-300V AC/V DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY5)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G507)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G470)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G474)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-020)
- Zoro Select Digital Panel Meters