Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Current, 0-5 AC A
Mfr # 12G479
Zoro # G4267392
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5A AC
- Accuracy +/-0.5% of range + 1 Digit
- Display Span 0 to 15/150
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G479
- Zoro # G4267392
- UPC # 190735383940
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5A AC |
Accuracy | +/-0.5% of range + 1 Digit |
Display Span | 0 to 15/150 |
Display Digits | 3-1/2 in |
Style | 48x96 |
Display | Red LED |
Power Required | 40V-300V AC/V DC |
Connector Type | Screw Terminal |
Fits | 1/8 DIN |
Process Connection | No |
Excitation | No |
True RMS | Yes |
Use With | External 5A AC Current Transformer |
Footnotes | 1,4,6 |
Includes | Instructions |
Shop By | Closeouts |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 0 to 15/150, Display Digits 3-1/2 in, RED LED Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40V-300V AC/V DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR Mag Retractable Test Leads (KH1135)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- ZORO SELECT Temp Probe, Food, Type K, -122 to 1472 F (4JPN7)
- SUPCO Chart Recorder Pen Sealed Unit Parts Co. (CRPENB)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G475)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G522)
- ZORO SELECT Digital Panel Meter, Process, 4 to 20mA DC (12G525)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G517)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- SIMPSON ELECTRIC Panel Meter 1329A0-50 Dcv 4.5 Ul Wv (09930)
- Zoro Select Digital Panel Meters