Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Current, 0-5 AC A
Mfr # 12G478
Zoro # G4273193
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5A AC
- Accuracy +/-0.5% of range + 1 Digit
- Display Span 0 to 10/100/1000
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G478
- Zoro # G4273193
- UPC # 190735383933
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5A AC |
Accuracy | +/-0.5% of range + 1 Digit |
Display Span | 0 to 10/100/1000 |
Display Digits | 3-1/2 in |
Display | Red LED |
Fits | 1/8 DIN |
Process Connection | No |
Power Required | 40V-300V AC/V DC |
Includes | Instructions |
Connector Type | Screw Terminal |
True RMS | Yes |
Excitation | No |
Style | 48x96 |
Use With | External 5A AC Current Transformer |
Footnotes | 1,4,6 |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 0 to 10/100/1000, Display Digits 3-1/2 in, RED LED Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40V-300V AC/V DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye, White (SPI-OGW-16)
- UNITED SCIENTIFIC Digital Stopwatch (STOPWD)
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 (TL223)
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F (5RME8)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G517)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- DWYER INSTRUMENTS Digital Panel Meter, 4 Digit Proc 2448V (LCI132-01)
- Zoro Select Digital Panel Meters