Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Current, 0-5 AC A
Mfr # 12G476
Zoro # G4276203
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5A AC
- Display Span 0 to10/100/1000
- Accuracy +/-0.5% of reading +/-5count
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G476
- Zoro # G4276203
- UPC # 190735383919
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5A AC |
Display Span | 0 to10/100/1000 |
Accuracy | +/-0.5% of reading +/-5count |
Display Digits | 3-1/2 in |
Style | 24x72 |
Power Required | 85-250V AC |
Process Connection | No |
Connector Type | Screw Terminal |
Includes | Instructions |
True RMS | Yes |
Use With | External 5A AC Current Transformer |
Display | Red LCD |
Fits | 3/64 DIN |
Excitation | No |
Footnotes | 1,4,6 |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of reading +/-5count, Display Span 0 to10/100/1000, Display Digits 3-1/2 in, Red LCD Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 20 oz/35 inH2O, 1/4 NPT Male Bottom Conn (25-200-20-oz/35-inH2O)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps (FLUKE-116)
- PIC GAUGES Bimetal, 3", 25/125deg F/C, 2-1/2"Stem Back (B3B2-DD)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G475)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G514)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G477)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G507)
- ZORO SELECT Digital Panel Meter, DC Current, 0-50mV (12G493)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G498)
- REDINGTON Panel Mount Hour Meter 24V-Ac Other Panel Meter (711-0009)
- Zoro Select Digital Panel Meters