Shop All Digital Panel Meters
Zoro Select
Digital Panel Meter, AC Current, 0-5 AC A
Mfr # 12G470
Zoro # G4269483
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 5A AC
- Accuracy +/-0.5% of range + 1 Digit
- Display Span 1999
- Display Digits 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G470
- Zoro # G4269483
- UPC # 190735383865
- Country of Origin India
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | AC Current |
Input Range | 0 to 5A AC |
Accuracy | +/-0.5% of range + 1 Digit |
Display Span | 1999 |
Display Digits | 3-1/2 in |
Process Connection | No |
Display | Red LED |
Fits | 1/8 DIN |
Power Required | 40V-300V AC/V DC |
Includes | Instructions |
Connector Type | Screw Terminal |
Use With | External 5A AC Current Transformer |
Footnotes | 1,4 |
Style | 48x96 |
Excitation | No |
True RMS | Yes |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of range + 1 Digit, Display Span 1999, Display Digits 3-1/2 in, Red LED Display, True RMS Yes, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 40V-300V AC/V DC, Style 48x96, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VCCX2 Suction Pressure Transducer (ASM02771)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- REED INSTRUMENTS Replacement RTD Temperature Probe for REED C-370 (TP-R01)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ZORO SELECT Digital Panel Meter, Frequency, 20-199.9Hz (12G512)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G514)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G475)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- ZORO SELECT Digital Panel Meter, AC Current, 0-5 AC A (12G481)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- Zoro Select Digital Panel Meters