Shop All Grease Gun Accessories
This Product is Discontinued
Zoro Select
Digital Oil Control Gun, pint/qt./L/gal (Discontinued)
Mfr # 5TCV7
Zoro # G2806711
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Gear Oil, Motor Oil, Transmission Fluid
- Dial/Digit Totals 5 pint/qt/L/gal
- Nozzle Type Non-Drip
- GPM 0.3 - 9.2
- Inlet (In.) 1/2 FNPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TCV7
- Zoro # G2806711
- UPC # 190735531495
- Country of Origin China
- Category Grease Gun Accessories
Details
Item | Digital Oil Control Gun |
For Use With | Gear Oil, Motor Oil, Transmission Fluid |
Dial/Digit Totals | 5 pint/qt/L/gal |
Nozzle Type | Non-Drip |
GPM | 0.3 - 9.2 |
Inlet (In.) | 1/2 FNPT Swivel |
Extension Type | 12 in Angled Flexible |
Operating Pressure (PSI) | 7 - 750 |
Dial Graduation | 0.01 pint/qt/L/gal |
Quarts Per Minute | 36.8 |
Includes | Non-Drip Nozzle |
Quarts per Minute | 36.8 |
Description
Digital Oil Control Gun, Dial/Digit Totals 5 pint/qt/L/gal, Dial Graduation 0.01 pint/qt/L/gal, 36.8 Quarts per Minute, 0.3 - 9.2 GPM, Operating Pressure (PSI) 7 - 750, Inlet (In.) 1/2 FNPT Swivel, Extension Type 12 in Angled Flexible, Nozzle Type Non-Drip, For Use With Gear Oil, Motor Oil, Transmission Fluid, Includes Non-Drip Nozzle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.