Shop All Dielectric Unions
Zoro Select
Dielectric Union, 3/4 In, FIP x Solder
Mfr # 2TFA1
Zoro # G1680664
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass, Steel
- Fitting Connection Type FIP x Solder
- Pipe Size - Pipe Fitting 3/4"
- Max. Pressure 250 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TFA1
- Zoro # G1680664
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 9/16 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Fitting Side B Outside Diameter | 1 in |
Description
Dielectric Union, Iron, Zinc-Plated Galvanized, Brass, C27450, Grade A, Grade B, 3/4 in, 1 3/16 in, Female, NPT, 14, 3/4 in, 1 in, Female, Solder, Insulator Material Nylon, Gasket Material EPDM, Nut Material Iron, Class Class 125, 250 psi Maximum Operating Pressure, 32 Degrees to 180 Degrees F, 2 in Overall Length, For Pipe Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: LA, MD, VT
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (95295)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP200)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-50)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- ZORO SELECT Dielectric Union, 1 1/2 In, FIP x Solder (168-007NL)
- ZORO SELECT Dielectric Union, 1 In, FIP x Solder (168-005NL)
- ZORO SELECT Dielectric Union, 3/4 In, MIP x Solder (167-004NL)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- WATTS Dielectric Union, 1-1/4 In, FIPxFBP, 250psi (11/4 LF3003)
- THRIFCO PLUMBING 3/4 Fip X 3/4 Fbp Die Union (7916078)
- MUELLER UNION DIELEC3/4S3/4""F LF (168-004NL)
- Zoro Select Dielectric Unions