Shop All Punch and Die Sets
Zoro Select
Die Set, Standard, 4 Punches, 4 I.D. Pilots
Mfr # 40200
Zoro # G3456957
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type "The Big" Tru Punch(TM)
- Number of Punches 4
- Punch Size (In.) 7/8, 1, 1-1/8, 1-1/4
- Inner Dia. Pilot Size (In.) 3/4, 7/8, 1, 1-1/8
- Function Cuts Steel, Brass, Copper, Aluminum, Rubber and Plastic
Product Information
- Brand Zoro Select
- MFR # 40200
- Zoro # G3456957
- UPC # 698158402007
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Size (In.) | 7/8, 1, 1-1/8, 1-1/4 |
Inner Dia. Pilot Size (In.) | 3/4, 7/8, 1, 1-1/8 |
Inside Dia. | 1 in, 1-1/8 in, 3/4 in, 7/8 in |
Punch Size | 1 in, 1-1/4 in, 1-1/8 in, 7/8 in |
Details
Item | Punch and Die Set |
Type | "The Big" Tru Punch(TM) |
Number of Punches | 4 |
Function | Cuts Steel, Brass, Copper, Aluminum, Rubber and Plastic |
Construction | Base, Top and Punches are Made of a Hardened and Ground A-2 Tool Steel |
Number of I.D. Pilots | 4 |
Punch Type | Round |
Primary Material Application | Aluminum, Blue-Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel |
Punch Material | Tool Steel |
Description
Punch and Die Set, Punch Size 1 in, 1-1/4 in, 1-1/8 in, 7/8 in, Inside Dia. 1 in, 1-1/8 in, 3/4 in, 7/8 in, 4, Punch Material Tool Steel, Number of Punches 4, Punch Type Round, Construction Base, Top and Punches are Made of a Hardened and Ground A-2 Tool Steel, Function Cuts Steel, Brass, Copper, Aluminum, Rubber and Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Revolving Leather Punch Pliers, 5/64" to 3/16" (2AJK6)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- RIDGID Drain Cleaning Attachment (66583)
- ZORO SELECT Punch/Die Set (40105)
- ZORO SELECT Punch/Die Set (40110)
- ZORO SELECT Punch/Die Set, Metric (40300)
- EDWARDS MFG CO. Edwards Round Punch & Die Set with Punch & Die Tray, 10 Piece (PD1500)
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- Zoro Select Punch and Die Sets