Shop All Crimping Tool Dies
Zoro Select
Die Module, Code 6-68, 3/8In Cap
Mfr # 6CED0
Zoro # G2765883
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 6CEC4
- Application Hoses and Cables
- For Use With 6CEC4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6CED0
- Zoro # G2765883
- UPC # 190735539774
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-5/16 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die Module |
For Use With - Crimping Tool | 6CEC4 |
Application | Hoses and Cables |
For Use With | 6CEC4 |
Replacement Die Code | 6-68 |
Hydraulic Hose Capacity - Crimper | 3/8 in |
Cable Type | Strand Wire |
Crimping Capacity | 3/8 |
Shop By | Closeouts |
Accessory Type | Hydraulic Hose Crimping Die Module |
Maximum Hose Crimping Capacity | 3/8 in |
Product Type | Hydraulic Hose Crimping Die Module |
Description
This ZORO SELECT 6CED0 Die Module is the perfect tool for working with hydraulic hoses. The die has a 3/8" capacity, making it ideal for crimping hoses of that size. This die module has a cable type of strand wire and can be used to crimp hydraulic hoses. The die works with hand tools, which makes it easy to use on the job site. It is designed to fit into most popular brand hydraulic hose crimpers. Made from high quality materials, this die module is built to last. When you need a tool that will allow you to work quickly and efficiently, look no further than the ZORO SELECT 6CED0 Die Module.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable N030459 (R05)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (48230)
- GUARDAIR Pistol Grip Air Gun (80WJ)
- ZORO SELECT Die Module, Code 3-58:53, 1/4In Cap (6CEC7)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- ZORO SELECT Die Module, Code 1-63, 3/8In Cap (6CEC5)
- BURNDY Type W Crimping Die, Green (W1CVT)
- IRWIN DIE CARBN STEEL 1/2""-14NPT (7005)
- Zoro Select Crimping Tool Dies