Shop All Crimping Tool Dies
Zoro Select
Die Module, Code 1-63, 3/8In Cap
Mfr # 6CEC5
Zoro # G2594103
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool 6CEC4
- Length (In.) 1-5/16
- Application Hoses and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6CEC5
- Zoro # G2594103
- UPC # 190735539729
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-5/16 |
Tool Length | 1 5/16 in |
Tool Height | 1 13/16 in |
Number of Crimping Sizes | 1 |
Tool Width | 1 in |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Hydraulic Hose Crimping Die Module |
For Use With - Crimping Tool | 6CEC4 |
Application | Hoses and Cables |
Replacement Die Code | 1-63 |
Cable Type | Strand Wire |
Hydraulic Hose Capacity - Crimper | 3/8 in |
For Use With | 6CEC4 |
Crimping Capacity | 3/8 |
Accessory Type | Hydraulic Hose Crimping Die Module |
Tool Weight | 0.17 lb |
Maximum Hose Crimping Capacity | 3/8 in |
Minimum Hose Crimping Capacity | 3/8 in |
Compatible Manufacturer Model Number | AT-90-910 |
Compatible with Brand | Approved Vendor |
Crimping Capacities Included | 3/8 in |
Number of Pieces | 1 |
Product Type | Hydraulic Hose Crimping Die Module |
Description
If you are looking for a Hydraulic Hose Crimping Die Module, look no further than this ZORO SELECT 6CEC5. This die module is designed to crimp hydraulic hoses with strand wire cable. It has a 3/8 in. capacity and is compatible with hand tools. The replacement die code 1-63 will allow you to change dies quickly and easily without having to buy an entirely new tool. With an overall length of 1 5/16 in., the Hydraulic Hose Crimping Die Module is easy to store away when not in use. The ZORO SELECT 6CEC5 Hydraulic Hose Crimping Die Module is the ideal choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle (D203-7C)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- ZORO SELECT Die Module, Code 3-58:53, 1/4In Cap (6CEC7)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- ZORO SELECT Die Module, Code 4-53:48, 1/4In Cap (6CEC8)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- PALADIN TOOLS Die Catv F Rg59/6 Blister (PA2042)
- KLEIN TOOLS Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS (BAT207T4H)
- Zoro Select Crimping Tools