Shop All Scaffolding Accessories
Zoro Select
Diamond Washer, Pregalvanized, 2-1/4 in. L
Mfr # GRIPWASH-PK10
Zoro # G2438829
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 11
- Overall Length 2 1/4 in
- Overall Width 3/4 in
- For Use With Deck Span(R) Series Channels, Stair Treads, Walkways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRIPWASH-PK10
- Zoro # G2438829
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 2 1/4 in |
Overall Width | 3/4 in |
Overall Height | 1/8 in |
Details
Item | Diamond Washer |
Material | Steel |
Gauge | 11 |
For Use With | Deck Span(R) Series Channels, Stair Treads, Walkways |
Finish | Pregalvanized |
Includes | Diamond Washer |
Accessory Type | Diamond Washer |
Description
Diamond Washer, Steel, 11 Gauge, Overall Length 2 1/4 in, Overall Width 3/4 in, Overall Height 1/8 in, Pregalvanized Finish, For Use With Deck Span(R) Series Channels, Stair Treads, Walkways, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B24NG4PK)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (802-0963)
- AMERICAN GAGE Hand Truck, 800 Lb (AMG3400-1)
- ZORO SELECT Bolt Seat, Steel, 1-3/4 in. L x 3/8 in. H (PBOLTSEAT-PK10)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- PRO-SERIES Scaffolding Guard Rail System (GSGRSU)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- Zoro Select Scaffolding Accessories