Shop All Rulers and Straight Edges
Zoro Select
Diameter Tape, 2 In to 12 In
Mfr # 5DNU8
Zoro # G1147885
original price:
$255.99
9% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 39 in
- Graduations 0.001 in
- Width (In.) 1/2 in
- Graduation Type Engraved
- Markings 2 in to 12 in Diameter in 0.001 in Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNU8
- Zoro # G1147885
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 39 in |
Width (In.) | 1/2 in |
Blade Width | 1/2 in |
Blade Length | 12 5/8 in |
Case Height | 7/8 in |
Diameter Measured - Minimum | 2 in |
Case Depth | 3 5/8 in |
Diameter Measured - Maximum | 12 in |
Description
Diameter Tape, Case Material Stainless Steel, Tape Measure Type Diameter Tape Measure, Accuracy +/- 0.001 in, Blade Length 12 5/8 in, Diameter Measured - Minimum 2 in, Diameter Measured - Maximum 12 in, Blade Type Single-Sided, Blade Return Type Manual, Case Type Open, Lock Type Non-Locking, System of Measurement SAE/Diameter, Blade Width 1/2 in, Tip Style Knob, Blade Material Steel, Graduation Units Inches, Millimeters, Graduation Color Black, Orientation Horizontal, Numeric Format Decimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- INSIZE Straight Edge, Aluminum, 80" L, Unfinished (4180-2000)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- ACCUFORM Security Ruler Tape, 2x36 in, Adhesive Mylar (PTR428)
- Zoro Select Measuring and Layout Tools