Shop All Hollow Wall Anchors
Zoro Select
DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK
Mfr # GCPT38412
Zoro # G4381946
product price: $29.49
/pk 4, $7.37/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick
- Anchor Diameter 3/8"-16
- Anchor Length 4-1/2"
- Thread Size 3/8"-16
- Sub-Brand DFS T-Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GCPT38412
- Zoro # G4381946
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8"-16 |
Anchor Length | 4-1/2" |
Thread Size | 3/8"-16 |
Drill Bit Size | 3/8" |
Shank Length (In.) | 4-1/2 |
Usable Length | 3 1/8 in |
Thread Length (In.) | 1.8" |
Size (In.) | 3/8 x 4-1/2 |
Hole Dia. (In.) | 3/8 |
Size | 3/8 x 4 1/2 in |
Overall Length | 4 1/2 in |
Description
T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 4 1/2 in, Screw Length 4 1/2 in, Drive Type Not Applicable, Usable Length 3 1/8 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Maximum Material Thickness 3 1/8 in, Minimum Material Thickness 2 1/8 in, Maximum Ultimate Shear Strength 1,000 lb, Maximum Ultimate Tension Strength 3,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (SSCFIA0310050USA-100BX)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U08200.031.0125)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 25 PK (3780TBCR)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 100 PK (B63267.050.0001)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0600)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0250)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCM)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- Zoro Select Hollow Wall Anchors