Shop All Hollow Wall Anchors
Zoro Select
DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK
Mfr # GCPT56314
Zoro # G4381903
product price: $17.69
/pk 4, $4.42/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick
- Anchor Diameter 5/16"-18
- Anchor Length 3-1/4"
- Thread Size 5/16"-18
- Sub-Brand DFS T-Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GCPT56314
- Zoro # G4381903
- UPC # 093855845629
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16"-18 |
Anchor Length | 3-1/4" |
Thread Size | 5/16"-18 |
Drill Bit Size | 5/16" |
Usable Length | 2 1/4 in |
Shank Length (In.) | 3-1/4 |
Size | 5/16 x 3 1/4 in |
Thread Length (In.) | 1.55" |
Hole Dia. (In.) | 5/16 |
Size (In.) | 5/16 x 3-1/4 |
Overall Length | 3 1/4 in |
Description
T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size 5/16 In.-18, Overall Length 3 1/4 in, Screw Length 3 1/4 in, Drive Type Not Applicable, Usable Length 2 1/4 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 5/16 in, Compatible Material Block, Brick, Maximum Material Thickness 2 1/4 in, Minimum Material Thickness 1 1/4 in, Maximum Ultimate Shear Strength 900 lb, Maximum Ultimate Tension Strength 2,300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.100.0100)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- ZORO SELECT Wall Anchor, 2-1/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63101.037.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 100 PK (B63266.050.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- Zoro Select Hollow Wall Anchors