Shop All Hollow Wall Anchors
Zoro Select
DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK
Mfr # GCPT56212
Zoro # G4381912
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick
- Anchor Diameter 5/16"-18
- Anchor Length 2-1/2"
- Thread Size 5/16"-18
- Sub-Brand DFS T-Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GCPT56212
- Zoro # G4381912
- UPC # 093855845612
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16"-18 |
Anchor Length | 2-1/2" |
Thread Size | 5/16"-18 |
Drill Bit Size | 5/16" |
Shank Length (In.) | 2-1/2 |
Usable Length | 1 1/2 in |
Thread Length (In.) | 1.1" |
Size (In.) | 5/16 x 2-1/2 |
Hole Dia. (In.) | 5/16 |
Size | 5/16 x 2 1/2 in |
Overall Length | 2 1/2 in |
Description
T-Anchor, Toggle Anchor Type Male Toggle Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size 5/16 In.-18, Overall Length 2 1/2 in, Screw Length 2 1/2 in, Drive Type Not Applicable, Usable Length 1 1/2 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 5/16 in, Compatible Material Block, Brick, Maximum Material Thickness 1 1/2 in, Minimum Material Thickness 7/8 in, Maximum Ultimate Shear Strength 900 lb, Maximum Ultimate Tension Strength 2,300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M6C12KCS)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (79067)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04360.075.0900)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0600)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0400)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0400)
- Zoro Select Hollow Wall Anchors