Shop All Drive Pin Anchors
Zoro Select
DFS Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK
Mfr # GCPFS38238
Zoro # G4305427
original price:
$34.60
23% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Sub-Brand DFS
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GCPFS38238
- Zoro # G4305427
- UPC # 093855663827
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/8" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 1-1/2" |
Shank Length | 2 3/8 in |
Thread Length | 1 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 2 3/8 in, Thread Length 1 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Round, Drill Bit Size 3/4 in, Minimum Installation Depth 1 1/2 in, Maximum Material Thickness 5/8 in, Ultimate Tension Strength (4,000 psi Concrete) 3,200 lb, Pin-Drive Anchor Type Heavy Duty Nail-Drive Anchor, System of Measurement Inch, Compatible Material Concrete, Masonry, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.160.0140)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5DSL)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.08X60)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 5 PK (GCPFS12234)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 5 PK (GCPFS38500)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- ZORO SELECT Nail Drive Anchor, #10 Dia., 1" L, Nylon White, 1000 PK (101000PRSWH)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (1448ANM)
- ZORO SELECT Tire Wire Pin Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (3740ADSPR)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- Zoro Select Drive Pin Anchors