Shop All Microbiology Media
Zoro Select
Detectable Scraper, 20mm Size, Plastic, Blue
Mfr # 586-W11-Q03-S235
Zoro # G7305037
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 20 mm
- Overall Width 25/32 in, 20 mm
- Handle Length 80 mm, 3.15 in
- Overall Length 177 mm, 6 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 586-W11-Q03-S235
- Zoro # G7305037
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Size | 20 mm |
Overall Width | 25/32 in, 20 mm |
Handle Length | 80 mm, 3.15 in |
Overall Length | 177 mm, 6 31/32 in |
Overall Width - Metric | 2 cm |
Overall Length - Metric | 17.7 cm |
Blade Length - Metric | 8 cm |
Handle Length - Metric | 8 cm |
Blade Width - Metric | 2 cm |
Handle Diameter - Metric | 25 mm |
Details
Material | Stainless Steel |
Item | Scraper |
Color | Blue |
Working Temp. | 121 Degrees C (250 Degrees F) |
Type | Metal and X-Ray Detectable |
Features | Metal Detectable, For Pad Printing/Laser Engraving, X-Ray Visible |
Standards | EU Regulations, FDA Compliant |
Product Type | Scraper |
Number of Functional Sides | 2 |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Material Grade | 304 |
Description
Scraper, Product Type Scraper, Material Stainless Steel, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Blue, Autoclavable No, Standards EU Regulations, FDA Compliant, Overall Length - Metric 17.7 cm, Overall Width - Metric 2 cm, Handle Length - Metric 8 cm, Blade Width - Metric 2 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 8 cm, Features Metal Detectable, For Pad Printing/Laser Engraving, X-Ray Visible, Number of Functional Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- INSTA-TEST Test Strip, pH, Range 3 to 10, PK200 (2912)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- Zoro Select Microbiology Media