Shop All Microbiology Media
Zoro Select
Detectable Scraper, 16mm Size, Plastic, Blue
Mfr # 586-W11-Q03-S234
Zoro # G7304991
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 5/8 in, 16 mm
- Type Metal and X-Ray Detectable
- Overall Length 177 mm, 6 31/32 in
- Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 586-W11-Q03-S234
- Zoro # G7304991
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Width | 5/8 in, 16 mm |
Overall Length | 177 mm, 6 31/32 in |
Size | 16 mm |
Handle Length | 80 mm, 3.15 in |
Handle Length - Metric | 8 cm |
Overall Length - Metric | 17.7 cm |
Blade Length - Metric | 8 cm |
Overall Width - Metric | 1.6 cm |
Blade Width - Metric | 1.6 cm |
Handle Diameter - Metric | 25 mm |
Details
Material | Stainless Steel |
Item | Scraper |
Type | Metal and X-Ray Detectable |
Color | Blue |
Working Temp. | 121 Degrees C (250 Degrees F) |
Features | Metal Detectable, For Pad Printing/Laser Engraving, X-Ray Visible |
Standards | EU Regulations, FDA Compliant |
Product Type | Scraper |
Number of Functional Sides | 2 |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 304 |
Autoclavable | No |
Description
Scraper, Product Type Scraper, Material Stainless Steel, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Blue, Autoclavable No, Standards EU Regulations, FDA Compliant, Overall Length - Metric 17.7 cm, Overall Width - Metric 1.6 cm, Handle Length - Metric 8 cm, Blade Width - Metric 1.6 cm, Handle Diameter - Metric 25 mm, Blade Length - Metric 8 cm, Features Metal Detectable, For Pad Printing/Laser Engraving, X-Ray Visible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLOFF MANUFACTURING Roloff DB-400 Roloff Internal Auger Base (DB-400)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- TCI CAS # 1310-65-2 (L0225-100G)
- Zoro Select Microbiology Media