Shop All Light Fixture Parts
Zoro Select
Detachable Harp, 10 In, HRP BRS Finish
Mfr # 4TGU4
Zoro # G0937212
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10 in Detachable, Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TGU4
- Zoro # G0937212
- UPC # 190735519493
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Harp |
Type | 10 in Detachable, Polished Brass |
Description
Harp, 10" Detachable, Polished Brass, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- ILC Replacement for Philips C150s55/m replacement light bulb lamp (C150S55/M PHILIPS)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- ZORO SELECT Replacement Lamp (LT6MNT0001G)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- ZORO SELECT Lock-Up Kits 1/8-IP (4TGW9)
- BANNER Cool White Work 12-30V-Dc Light Fixture (WL50F-2Q)
- Zoro Select Light Fixture Parts