Shop All Document Displays
Zoro Select
Desk Sign Holder, Slanted, 8.5X11", Clear
Mfr # 69701
Zoro # G7194525
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8.56"
- Material Styrene Plastic/PS
- Depth 2.63"
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69701
- Zoro # G7194525
- UPC # 079916697017
- Country of Origin China
- Category Document Displays
Dimensions
Width | 8.56" |
Depth | 2.63" |
Height | 11" |
Size | 8.56 x 2.63 x 11 |
Overall Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Color | Clear |
Material | Styrene Plastic/PS |
Product Type | Sign Holder |
Weight | 0.695 lbs |
Application | Outdoor, Indoor |
Description
Sign Holder, Overall Height 11 in, Material Polystyrene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1283, FRAGILE GLASS HANDLE WITH CARE, 3" X 5" (DL1283)
- WESTCOTT Scissors, 8" Straight Forged Shears (10257)
- C-LINE PRODUCTS C-line Products CLI62127-3 Recycled Project Folders; Clear - 3 Count (CLI62127-3)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Acrylic, 8.5 x 11, Clear (5991790)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Desk Sign Holder, Slanted, Clear (590601)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- TARIFOLD Document Desk Display Unit, 10 Black Pock (D271)
- Zoro Select Document Displays