Shop All Mobile Workbenches & Workstations
Zoro Select
Desk, Rolling
Mfr # 1DE91
Zoro # G0690042
product price: $494.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Width 22 in
- Height 50-1/8 in
- Overall Length 24"
- Workbench/Table Frame Material Steel
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1DE91
- Zoro # G0690042
- UPC # 190735131947
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 22 in |
Height | 50-1/8 in |
Overall Length | 24" |
Overall Height | 50-1/8" |
Overall Width | 22" |
Caster Dia. | 3 in |
Depth | 22 in |
Details
Item | Mobile Workstand |
Workbench/Table Frame Material | Steel |
Load Capacity | 150 lb |
Number of Drawers | 0 |
Finish | Red Powder Coated |
Color | Red |
Caster Configuration | (4) Swivel |
Material | Steel |
Caster Material | Polyurethane |
Number of Shelves | 2 |
Number of Doors | 1 |
Includes | Writing Area, Shelves, and (2) Lockable Compartments |
Cart Color | Red |
Workstand Item | Mobile Workstand |
Description
Mobile Workstand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- WALL CONTROL Standard Industrial Pegboard Kit, Grey/Black (35-IWRK-400-GB)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- Zoro Select Mobile Workbenches & Workstations