Shop All Desk Accessories & Organizers
Zoro Select
Desk Pad
Mfr # 120758
Zoro # G010457419
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Biopolymer
- Standards Greenguard Gold Certified, UL 2818, USDA
- For Use With Desks
- Overall Length 36 in
- Product Type Desk Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120758
- Zoro # G010457419
- UPC # 012544014474
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 20 in |
Overall Length | 36 in |
Details
Item | Desk Protector |
Color | Black |
Material | Biopolymer |
Standards | Greenguard Gold Certified, UL 2818, USDA |
For Use With | Desks |
Product Type | Desk Protector |
Description
Desk Protector, Product Type Desk Protector, Overall Width 20 in, Overall Length 36 in, Color Black, Material Biopolymer, For Use With Desks, Standards Greenguard Gold Certified, UL 2818, USDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 10 Gallon Bags Case of 250 bags, 250PK (L2423C78)
- TAPE LOGIC Tape Logic® Labels, "Radioactive II", 4" x 4", Black/White/Yellow, 500/Roll (DL5242)
- COSCO Shopping Bag, Brown, Paper, S, 10X13, PK50 (091565)
- TUF-R 48" x 36" Open Poly Bags, 2.75 mil, Clear (9F3648)
- ZORO SELECT Desk Pad (120737)
- ZORO SELECT Desk Pad (120748)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- AT-A-GLANCE At-A-Glance AAGSW23000 Monthly Two-Color Classic Desk Pad (AAGSW23000)
- LEARNING RESOURCES Create-A-Space Storage Center, Blue (3806B)
- PILOT Pilot Corp. Of America Pil46543 Mildliner Highlighter (46543)
- Zoro Select Desk Accessories & Organizers