Shop All Desk Accessories & Organizers
Zoro Select
Desk Pad
Mfr # 120748
Zoro # G010457402
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Biopolymer
- Standards Greenguard Gold Certified, UL 2818, USDA
- For Use With Desks
- Product Type Desk Protector
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120748
- Zoro # G010457402
- UPC # 012544014412
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 19 in |
Overall Length | 24 in |
Details
Item | Desk Protector |
Color | Black |
Material | Biopolymer |
Standards | Greenguard Gold Certified, UL 2818, USDA |
For Use With | Desks |
Product Type | Desk Protector |
Description
Desk Protector, Product Type Desk Protector, Overall Width 19 in, Overall Length 24 in, Color Black, Material Biopolymer, For Use With Desks, Standards Greenguard Gold Certified, UL 2818, USDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- MAX StapleCartridge, EH-70F, 5000/ (NO-70FE)
- ROYAL CONSUMER Royal Cx8 Shredder (89341P)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT GREEN (10709)
- ZORO SELECT Desk Pad (120758)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- ZORO SELECT Desk Pad (120737)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- DESKTEX Deskpad, Anti Micro, 17X22 (FLRFPHMTM4356EV)
- DACASSO Black Bonded Leather 4" x 6" Memo Holder (AG-1409)
- DACASSO Black Leatherette Serving Tray with Handles (AG-1333)
- Zoro Select Desk Accessories & Organizers