Shop All Desk Accessories & Organizers
Zoro Select
Desk Pad
Mfr # 120737
Zoro # G710457405
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Desks
- Standards Greenguard Gold Certified, UL 2818
- Product Type Desk Protector
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120737
- Zoro # G710457405
- UPC # 012544011305
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 20 in |
Overall Length | 36 in |
Details
Item | Desk Protector |
Color | Clear |
For Use With | Desks |
Standards | Greenguard Gold Certified, UL 2818 |
Product Type | Desk Protector |
Description
Desk Protector, Product Type Desk Protector, Overall Width 20 in, Overall Length 36 in, Color Clear, For Use With Desks, Standards Greenguard Gold Certified, UL 2818
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81220)
- TAPECASE Blank Inventory Control Label Yellow 3"H, Pk1000 (16U840)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- PILOT G-TEC-C Ultra Gel Pen, Stick, Extra-Fine 0.4 mm, Assorted Ink Colors, Clear Barrel, 5PK (35480)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- ZORO SELECT Desk Pad (120748)
- ZORO SELECT Desk Pad (120758)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- DACASSO Black Leatherette 23-Piece Conf. Room Set with Square Coasters (DF-1050)
- DACASSO Black Leatherette Coffee Condiment Organizer (AG-1328)
- VARICOLOR Desktop Storag, 4 Drawere Box, Gray/Multi (760427)
- Zoro Select Desk Accessories & Organizers