Shop All File Holders
Zoro Select
Desk Organizer, Letter, 6 Compartment, Blk
Mfr # 1AYE9
Zoro # G0398641
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 6
- Color Black
- Length 8 3/4 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1AYE9
- Zoro # G0398641
- UPC # 190735398463
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 8 3/4 in |
Width | 12 in |
Height | 14 3/4 in |
Overall Depth | 8 3/4 in |
Overall Width | 12 in |
Overall Height | 14 3/4 in |
Paper Size | Letter |
For Document Length | 8 1/2 in |
For Document Width | 11 in |
Details
Item | File Holder |
Number of Compartments | 6 |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Product Type | File Holder |
Stackable | Not Stackable |
File Orientation | Horizontal |
Description
File Holder, File Size Letter, Number of Compartments 6, Black, Powder Coated Finish, Steel, Length 8 3/4 in, Width 12 in, Height 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Pedestal, Black, Powder Coated, Bolt, Mail Chest (4365BLK)
- MELISSA & DOUG Ks Kids® The Hungry Pelican (9154)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1/2", Silver (10017)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-12F1)
- ZORO SELECT Desk Organizer, Letter, 5 Compartments, Blk (1AYE6)
- ZORO SELECT Desk Organizer, 4 Horizontal, Blk (1AYE5)
- ZORO SELECT Letter Tray, Steel, 7 Horizontal (2KEK8)
- ZORO SELECT File Holder, Black, 9 Compartments (2KEK9)
- ZORO SELECT File Holder, Letter, (5) Horizontal (3MUY4)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- SAFCO Flat File for 36" x 24" Docs, Black (4994BLR)
- Zoro Select File Holders