Shop All Desiccators
Zoro Select
Desiccator, Glass, Amber, I.D. 120mm
Mfr # 5YHT8
Zoro # G2037427
original price:
$22.05
10% off
new price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Lab Desiccators Cabinet Desiccator
- Overall Height 7 1/4 in
- Inside Dia. 120 mm
- Number of Shelves 1
- Clearance Above Plate 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5YHT8
- Zoro # G2037427
- UPC # 190735537220
- Country of Origin China
- Category Desiccators
Dimensions
Overall Height | 7 1/4 in |
Inside Dia. | 120 mm |
Plate Height | 70mm |
Plate Diameter | 4 1/8 in |
Shelf Height | 2 3/4 in |
Overall Diameter | 6 1/4 in |
Details
Item | Desiccator |
Type - Lab Desiccators | Cabinet Desiccator |
Number of Shelves | 1 |
Clearance Above Plate | 1.57 in |
Lab Desiccator Material | Co-Polyester |
Material of Construction | Glass and Porcelain |
For Use With | Disposable or Reusable Desiccant, Horizontal Profile |
Includes | Dial Hygrometer |
Color | Amber |
Type | Cabinet Desiccator |
Material | Glass/Porcelain |
Includes Adjustable Shelves | Fixed |
Shape | Round |
Includes Vacuum Hookup | Vacuum Compatible |
Description
Desiccator, Type Cabinet Desiccator, Overall Height 7 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 120 mm, Number of Shelves 1, Clearance Above Plate 1.57 in, Plate Height 70mm, Lab Desiccator Material Co-Polyester, Color Amber, For Use With Disposable or Reusable Desiccant, Horizontal Profile, Includes Dial Hygrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- ZORO SELECT String Sewn Desiccant Bags, PK 150 (COND14)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- CHEMGLASS Bubbler High Cap with Check Valve (CG-4522-01)
- Zoro Select Desiccation & Evaporation