Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Zoro Select
Desiccant, Tyvek Pkt, 1.67 cu. ft., PK150 (Discontinued)
Mfr # 20TM07
Zoro # G8484962
This Product is Discontinued
Key Features
- Package Type Tyvek
- Color White
- Absorbs High Moisture
- Thickness 19/32"
- Length 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM07
- Zoro # G8484962
- UPC # 190735421772
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Length | 5 1/8 in |
Width | 3 5/64 in |
Desiccant Bag Size | 66 g |
Details
Package Type | Tyvek |
Color | White |
Absorbs | High Moisture |
Thickness | 19/32" |
Standards | JEDEC, MIL-D-3464E |
Area Protected | 1.67 cu ft |
Weight | 15 lb. |
Item | Desiccant |
Material | Montmorillonite Clay |
Features | Dust Free with High Adsorption Performance and According with MIL-D-3464E (Type B) |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Unit | 2 |
Container Type | Carton |
Desiccant Bag Type | Tyvek(R) Bags |
Bags per Package | 150 |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 1.67 cu ft, Width 3 1/16 in, Length 5 1/8 in, Desiccant Bag Size 66 g, Container Type Carton, Bags per Package 150, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Montmorillonite Clay, Color White, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.