Shop All Moisture Absorbents and Indicators
Zoro Select
Desiccant, Tyvek Pkt, 104 cu. ft., PK72
Mfr # 20TL91
Zoro # G8484813
product price: $111.99
/pk 72, $1.56/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unit 125g
- Absorbs High Moisture
- Thickness 13/32"
- Features It is Adopted with High Moisture Adsorption Sorbent, Which Can Reach to 280% of Its Own Weight
- Length 9 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL91
- Zoro # G8484813
- UPC # 190735421628
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Length | 9 19/32 in |
Width | 5 29/32 in |
Desiccant Bag Size | 125 g |
Details
Unit | 125g |
Item | Desiccant |
Absorbs | High Moisture |
Thickness | 13/32" |
Features | It is Adopted with High Moisture Adsorption Sorbent, Which Can Reach to 280% of Its Own Weight |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Material | Calcium Chlorite |
Area Protected | 104.0 cu ft |
Package Type | Tyvek Packet |
Weight | 28 lb. |
Color | White |
Container Type | Carton |
Bags per Package | 72 |
Desiccant Bag Type | Tyvek(R) Bags |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 104.0 cu ft, Width 5 29/32 in, Length 9 19/32 in, Desiccant Bag Size 125 g, Container Type Carton, Bags per Package 72, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Calcium Chlorite, Color White, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Book, Detail Voicemail Log, White (51113)
- STOUT BY ENVISION Retail Thank You TShirt Style Bags115x65x22 Case of 1000 bags, 1000PK (TSB-12722TY)
- ADVANTUS Clipper Stapler, Lightweight, 210 Staple Capacity, Chrome (ACE07020)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00004)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00002)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- Zoro Select Moisture Absorbents and Indicators