Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Zoro Select
Desiccant, Tyvek Pkt, 0.28 cu. ft., PK900 (Discontinued)
Mfr # 20TM08
Zoro # G8484971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Area Protected 0.28 cu ft
- Width 1 1/2 in
- Absorbs High Moisture
- Unit 10g
- Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TM08
- Zoro # G8484971
- UPC # 190735421789
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Width | 1 1/2 in |
Length | 2 3/4 in |
Desiccant Bag Size | 10 g |
Details
Area Protected | 0.28 cu ft |
Absorbs | High Moisture |
Unit | 10g |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Standards | FDA, JEDEC |
Item | Desiccant |
Features | Authorized By FDA A DMF No:26730, Specialized In Pharmaceutical and Food Industries |
Material | Silica Gel |
Package Type | Tyvek |
Weight | 2 lb. |
Color | White |
Thickness | 15/64" |
Desiccant Bag Type | Tyvek(R) Bags |
Container Type | Carton |
Bags per Package | 900 |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.28 cu ft, Width 1 1/2 in, Length 2 3/4 in, Desiccant Bag Size 10 g, Container Type Carton, Bags per Package 900, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Silica Gel, Color White, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.