Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Zoro Select
Desiccant, Tyvek Pkt, 0.14 cu. ft., PK1750 (Discontinued)
Mfr # 20TL92
Zoro # G8484822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Authorized By FDA A DMF No:26730, Specialized In Pharmaceutical and Food Industries
- Width 1 1/64 in
- Unit 5g
- Package Type Tyvek Packet
- Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL92
- Zoro # G8484822
- UPC # 190735421635
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Width | 1 1/64 in |
Length | 2 11/16 in |
Desiccant Bag Size | 5 g |
Details
Features | Authorized By FDA A DMF No:26730, Specialized In Pharmaceutical and Food Industries |
Unit | 5g |
Item | Desiccant |
Package Type | Tyvek Packet |
Weight | 1 lb. |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Standards | FDA, JEDEC |
Thickness | 1/4" |
Material | Silica Gel |
Absorbs | High Moisture |
Area Protected | 0.14 cu ft |
Color | White |
Container Type | Carton |
Desiccant Bag Type | Tyvek(R) Bags |
Bags per Package | 1,750 |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.14 cu ft, Width 1 in, Length 2 11/16 in, Desiccant Bag Size 5 g, Container Type Carton, Bags per Package 1,750, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Silica Gel, Color White, Package Quantity 1750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.