Shop All Depressed Center Wheels
Zoro Select
DepressedGrindWhl, 7/8"CN, UnthreadHle
Mfr # 66252850554
Zoro # G600528338
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850554
- Zoro # G600528338
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 13,580 RPM |
Series | Carbo Gold |
Application | Metalworking |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Maximum Operating Speed | 13,580 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 27 |
Grit | 24 |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- TANIS BRUSH Hand Tube Brush, Horse Hair, 5/16" dia. (06081)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47102)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0469 in Thick, 5/8"-11 Arbor Hole Size (66252850588)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850569)
- ZORO SELECT Depressed Center Wheels, Type 42, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252850579)
- ZORO SELECT Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252850557)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842014)
- Zoro Select Depressed Center Wheels