Shop All Depressed Center Wheels
Zoro Select
DepressedGrindWhl, 5/8"-11CN, ThreadHle
Mfr # 66252850561
Zoro # G200528363
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252850561
- Zoro # G200528363
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 9 in |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 9 in |
Connector Size | 5/8"-11 |
Overall Diameter | 9 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 6,600 RPM |
Series | Carbo Gold |
Application | Metalworking |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Wheel Type | Type 27 |
Grit | 24 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 6,600 RPM |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- HD 3MF4X24 40 341D 4 x 24 in. 40 Grit Sanding Belt (3MF4X24 40)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21075V)
- ZORO SELECT Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252850557)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850555)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252850565)
- ZORO SELECT Depressed Center Wheels, Type 42, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252850579)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- REX CUT Max Flex Grinding Disc 4 1/2 X 5/8-11 T27 Max Flex A36 (891002)
- Zoro Select Depressed Center Wheels