Shop All Depressed Center Wheels
Zoro Select
DepressedGrindWhl, 5/8"-11CN, ThreadHle
Mfr # 66252850560
Zoro # G900528335
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850560
- Zoro # G900528335
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 7 in |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,600 RPM |
Series | Carbo Gold |
Application | Metalworking |
Abrasive Disc Type | Type 27 |
Abrasive Type | Coated |
Overall Thickness | 0.25 in |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 8,600 RPM |
Wheel Type | Type 27 |
Grit | 24 |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 120 Grit Wet Sandpaper (LAG120)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- PFERD 1/4" Dia. SINGLETWIST® Knot End Brush - .020 SS Wire, 1/4" Shank (83285)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0469 in Thick, 5/8"-11 Arbor Hole Size (66252850588)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850563)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252850565)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370801)
- Zoro Select Depressed Center Wheels