Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 42, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252850579
Zoro # G4569649
original price:
$1.99
5% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 42
- Abrasive Wheel Diameter 5 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252850579
- Zoro # G4569649
- UPC # 055395615537
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 5 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 42 |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 30 |
Max. RPM | 12,225 RPM |
Series | Carbo Gold Cut |
Grade | Extra Coarse |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Color | Gold |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 12,225 RPM |
Overall Thickness | 0.045 in |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Grit | 30 |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold Cut, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Color Gold, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506133)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/2" x 7/8" x 1/4" Ext. Shank - SE-5L6 (26002)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850563)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850570)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- Zoro Select Depressed Center Wheels