Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252850557
Zoro # G4428477
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.25 in
- Arbor Hole Size 5/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252850557
- Zoro # G4428477
- UPC # 055395028474
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8 in |
Arbor Size | 5/8 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 12,225 RPM |
Series | Carbo Gold |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Grade | Extra Coarse |
Wheel Type | Type 27 |
Maximum Operating Speed | 12,225 RPM |
Compatible Tool Type | Angle Grinder |
Color | Gold |
Overall Thickness | 0.25 in |
Grit | 24 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Gold, Wheel Type Type 27, Maximum Operating Speed 12,225 RPM, Color Gold, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES TSM Surface Condition XD Disc, 2", PK50 (848331)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 4" (MMM7450)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252850565)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850569)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850582)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- TOLSEN 4-1/2x1/4x7/8 Depressed Center Grinding Wheel 4.5 x 1/4 x 7/8 Grinding Disc for Metal (76302)
- Zoro Select Depressed Center Wheels