Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252850582
Zoro # G4760152
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850582
- Zoro # G4760152
- UPC # 055395615681
- Country of Origin India
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13,580 RPM |
Series | Carbo White |
Grade | Q |
Application | Alloy Steels, Ferrous Metal |
Primary Material Applicationn | Stainless Steel, Steel |
Color | White |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,580 RPM |
Grit | 24 |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo White, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Color White, Grade Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17621)
- GATOR FINISHING 5" Red Resin Random Orbit Sander Hook and Loop Discs, 220 Very Fine Finish (4340)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, Grit 60 (66252850583)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0469 in Thick, 5/8"-11 Arbor Hole Size (66252850588)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850563)
- CONTINENTAL ABRASIVES 6" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10601472)
- Zoro Select Depressed Center Wheels