Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 66252850563
Zoro # G5614161
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252850563
- Zoro # G5614161
- UPC # 055395028733
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 13,580 RPM |
Series | Carbo Premier Red |
Grade | Q |
Application | Alloy Steels, Cast Iron, Ferrous Metals, Stainless Metals |
Grit | 24 |
Overall Thickness | 0.25 in |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Color | Red |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,580 RPM |
Connector Type | Threaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Carbo Premier Red, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Color Red, Grade Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE FlapWhl, 3"DX1", AO, 60G, w1/4", Shft (78410)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183492)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344423)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn (66253160366)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252850565)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850569)
- ZORO SELECT CutOff&GrindWhl, 7/8"CN, UnthreadHle (66252850568)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850567)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850582)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- Zoro Select Depressed Center Wheels