Shop All Depressed Center Wheels
Zoro Select
Depressed Center Wheels, Type 1, 14 in Dia, 0.125 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252850591
Zoro # G4569612
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 14 in
- Thickness 0.125 in
- Arbor Hole Size 1 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252850591
- Zoro # G4569612
- UPC # 662528378452
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Arbor Size | 1 in |
Diameter | 14 in |
Overall Diameter | 14 in |
Connector Size | 1 in, 20 mm |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 5,400 RPM |
Series | Carbo Gold |
Grade | Extra Coarse |
Application | Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Bond Type | Resin |
Wheel Type | Type 1 |
Maximum Operating Speed | 5,400 RPM |
Connector Type | Unthreaded Hole |
Grit | 24 |
Reinforced Status | Reinforced |
Primary Material Applicationn | Steel |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 5,400 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 1/4"x24", 36 Grit, Coated, 1/4" W, 24" L, 36 Grit, Zirconia Alumina (49696)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (66261138592)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020548)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850582)
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252850565)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0469 in Thick, 5/8"-11 Arbor Hole Size (66252850588)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- ZORO SELECT Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252850557)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H. (58079)
- Zoro Select Depressed Center Wheels